Safety sandals, S1 Uvex 1 8542
Safety sandals S1 Uvex1 8542
SANDAL-UVEX-UVEX1-85428-S1-ESD-SZ42
Art.-no. 1931001907
EAN 4054458467768
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sporty, multi-functional safety sandals, particularly lightweight and flexible
- 100 % metal-free uvex xenova® protective toe cap
- Breathable high-tech microvelour upper with large perforations
- Optimum ventilation due to Distance Mesh lining material
- Suitable for chromium allergy sufferers, as it is made of synthetic materials
- The upper hook-and-loop fastener can be adjusted in length and to the needs of the wearer
- Almost seam-free shaft construction to avoid pressure sores
- Removable comfort footbed, antistatic, with moisture transport system, and also heel and forefoot cushioning
- Soft, padded collar and padded tongue
- Special two-layer polyurethane sole with optimal damping properties and very good anti-slip properties, free of substances that impair wetting of paint such as silicones, plasticisers etc.
- Meets ESD requirements: Discharge resistance 35 megaohms
Product information
Datasheets(X)
Colour | Black |
Size | 42 |
Material of shoes upper | Microfibre |
Safety category | S1 |
Standards | ISO 20345, EN 20345 |
ISO | 20345 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |