Welcome to Würth Slowakia For trade customers only

Safety sandals, S1 Uvex 1 8542

Safety sandals S1 Uvex1 8542
SANDAL-UVEX-UVEX1-85428-S1-ESD-SZ43

Art.-no. 1931001908

EAN 4054458467775

Price for selected packaging unit
Safety sandals, S1 Uvex 1 8542

Art.-no. 1931001908

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sporty, multi-functional safety sandals, particularly lightweight and flexible
  • 100 % metal-free uvex xenova® protective toe cap

  • Breathable high-tech microvelour upper with large perforations

  • Optimum ventilation due to Distance Mesh lining material

  • Suitable for chromium allergy sufferers, as it is made of synthetic materials

  • The upper hook-and-loop fastener can be adjusted in length and to the needs of the wearer

  • Almost seam-free shaft construction to avoid pressure sores

  • Removable comfort footbed, antistatic, with moisture transport system, and also heel and forefoot cushioning

  • Soft, padded collar and padded tongue

  • Special two-layer polyurethane sole with optimal damping properties and very good anti-slip properties, free of substances that impair wetting of paint such as silicones, plasticisers etc.

  • Meets ESD requirements: Discharge resistance 35 megaohms
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

43

Material of shoes upper

Microfibre

Safety category

S1

Standards

ISO 20345, EN 20345

ISO

20345

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information