Safety sandals, S1P Steitz ESD DX 711 SF
Safety sandal S1P Steitz ESD DX 711 SF
SANDAL-STEITZ-DX-711-SF-NB-S1P-ESD-36
Art.-no.
1931011935
EAN 4058794830026
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
OUTSOLE
- TPU Dynamics ESD, white
- Outsole with 2.6 mm tread
- Reduced-weight sole design with shaped ankle area
- Flex zone with pivot point
- Shock-absorbing structure in heel area
- Excellent abrasion and slip-resistance
- Heat-resistant up to approx. 120 °C
SPECIALS
- Ultralight microfibre combined with expansive ventilation structure
- Hook-and-loop fastener
- Shaft appliqués
- Aluminium protective toe caps
- Metal-free, highly flexible SECURA FLEX puncture-resistant protection
- Breathable functional lining
- Full-length, replaceable ERGO-SOFT ESD comfort footbed insole with additional cushioning properties and excellent moisture absorption
Product information
Datasheets(X)
Colour | Black |
Size | 36 |
Material of shoes upper | Microfibre |
Safety category | S1P |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | Normal wide |