Safety sandals, S1P Steitz ESD DX 711 SF
Safety sandal S1P Steitz ESD DX 711 SF
SANDAL-STEITZ-DX-711-SF-S-S1P-ESD-42
Art.-no. 1931011954
EAN 4058794830217
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
OUTSOLE
- TPU Dynamics ESD, white
 - Outsole with 2.6 mm tread
 - Reduced-weight sole design with shaped ankle area
 - Flex zone with pivot point
 - Shock-absorbing structure in heel area
 - Excellent abrasion and slip-resistance
 - Heat-resistant up to approx. 120 °C
 
SPECIALS
- Ultralight microfibre combined with expansive ventilation structure
 - Hook-and-loop fastener
 - Shaft appliqués
 - Aluminium protective toe caps
 - Metal-free, highly flexible SECURA FLEX puncture-resistant protection
 - Breathable functional lining
 - Full-length, replaceable ERGO-SOFT ESD comfort footbed insole with additional cushioning properties and excellent moisture absorption
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
Colour  | Black  | 
Size  | 42  | 
Material of shoes upper  | Microfibre  | 
Safety category  | S1P  | 
Standards  | ISO 20345  | 
ISO  | 20345  | 
Foot width  | Narrow  |