Welcome to Würth Slowakia For trade customers only

Safety sandals, S1P Steitz ESD DX 711 SF

Safety sandal S1P Steitz ESD DX 711 SF
SANDL-STEITZ-DX-711-SF-NB-S1P-ESD-48/49

Art.-no. 1931011947

EAN 4058794830149

Price for selected packaging unit
Safety sandals, S1P Steitz ESD DX 711 SF

Art.-no. 1931011947

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

OUTSOLE


  • TPU Dynamics ESD, white

  • Outsole with 2.6 mm tread

  • Reduced-weight sole design with shaped ankle area

  • Flex zone with pivot point

  • Shock-absorbing structure in heel area

  • Excellent abrasion and slip-resistance

  • Heat-resistant up to approx. 120 °C


SPECIALS


  • Ultralight microfibre combined with expansive ventilation structure

  • Hook-and-loop fastener

  • Shaft appliqués

  • Aluminium protective toe caps

  • Metal-free, highly flexible SECURA FLEX puncture-resistant protection

  • Breathable functional lining

  • Full-length, replaceable ERGO-SOFT ESD comfort footbed insole with additional cushioning properties and excellent moisture absorption
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

48/49

Material of shoes upper

Microfibre

Safety category

S1P

Standards

ISO 20345

ISO

20345

Foot width

Normal wide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information