Safety sandals, S1P Uvex SRC 8536.1
Safety sandals S1P Uvex SRC 8536.1
SANDAL-UVEX1-SRC-85361-S1P-SZ43
Art.-no.
1931010614
EAN 4058794426120
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Casual, multifunctional safety sandals
- 100% metal-free uvex xenova® latest generation protective toe caps, compact design, anatomical shape, good lateral stability, no thermal conductivity, non-magnetic
- Optimal ventilation thanks to Distance Mesh lining material
- Individually adjustable, double rip-tape fastening
- Removable comfort footbed, anti-static, with moisture control system and additional heel and forefoot cushioning
- Special two-layer polyurethane sole with excellent shock absorption and very good non-slip properties
- Fulfils ESD requirements: Draining resistance < 35 megaohms
Product information
Datasheets(X)
Colour | Black, Orange |
Size | 43 |
Material of shoes upper | Hightech micro velour |
Safety category | S1P |
Standards | ISO 20345, EN 20345 |
ISO | 20345 |
Foot width | 10 (standard width safety shoes) |
Material of protective toe cap | Plastic |