Safety sandals S1PS SUMMER WALK
Safety sandals S1PS SUMMER WALK
SAFESANDA-S1PS-(SUMMER WALK)-SZ41
Art.-no.
5357034041
EAN 4099618301209
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Black-red |
Size | 41 |
Material of shoes upper | Polyester |
Safety category | S1PS |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Foot width | 12 (comfort width safety shoes) |