Welcome to Würth Slowakia For trade customers only

Safety sandals S1PS SUMMER WALK

Safety sandals S1PS SUMMER WALK
SAFESANDA-S1PS-(SUMMER WALK)-SZ42

Art.-no. 5357034042

EAN 4099618301179

Price for selected packaging unit
Safety sandals S1PS SUMMER WALK

Art.-no. 5357034042

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black-red

Size

42

Material of shoes upper

Polyester

Safety category

S1PS

Standards

ISO 20345, SRC

ISO

20345

Other standard

SRC

Foot width

12 (comfort width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information