Welcome to Würth Slowakia For trade customers only

Safety sandals S1PS SUMMER WALK

SAFESANDA-S1PS-(SUMMER WALK)-SZ45

Art.-no. 5357034045

EAN 4099618301193

Price for selected packaging unit
Safety sandals S1PS SUMMER WALK

Art.-no. 5357034045

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black-red

Size

45

Material of shoes upper

Polyester

Safety category

S1PS

Standards

ISO 20345, SRC

ISO

20345

Other standard

SRC

Foot width

12 (comfort width safety shoes)

Shoe size EU

45

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information