Safety sandals S1PS SUMMER WALK
Safety sandals S1PS SUMMER WALK
SAFESANDA-S1PS-(SUMMER WALK)-SZ47
Art.-no. 5357034047
EAN 4099618309953
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Black-red |
Size | 47 |
Material of shoes upper | Polyester |
Safety category | S1P |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Foot width | 12 (comfort width safety shoes) |