Safety screw A2 stainless steel, plain, wood screw thread
SCR-PANHD-WO-A2-AW40-7X50
Art.-no. 026567 50
EAN 4011231315616
Register now and access more than 125,000 products
- For secure fastening of protective barriers, cellar grilles and similar applications in A2 stainless steel.
- Decorative head with powerful AW 40 drive and suitable sealing plug for a clean look.
- With wood screw thread similar to DIN 571.
1/4 inch AW 40 bit and sealing plug are enclosed with each pack.
Datasheets(X)
![]() | |
Nominal diameter (d1) | 7 mm |
Length (l1) | 50 mm |
Head diameter (dk) | 17 mm |
Head height (k1) | 4.5 mm |
Internal drive | AW40 |
Material | Stainless steel |
Surface | Plain |
RoHS-compliant | Yes |
Thread length (thread for woodwork) | 30 mm |
Thread type | Wood screw thread |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
