Welcome to Würth Slowakia For trade customers only

Safety screw

Steel zinc flake anchor thread AW
SCR-PANHD-DWL-AW40-(RUS)-7X120

Art.-no. 0265027120

EAN 4011231315302

Price for selected packaging unit
Safety screw

Art.-no. 0265027120

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Steel, Ruspert, II-coated dowel thread

For the secure attachment of protective screens, cellar grills and similar items.



Material:


Steel, Ruspert II-coated



Head shape:


Decorative head with AW 40 drive and sealing plug



With plug screw thread



Suitable for Würth frame anchor TYPE WE and WD

Notice

Bit 1/4 AW 40 and sealing plugs are included in every package.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

7 mm

Length (l1)

120 mm

Head diameter (dk)

17 mm

Head height (k1)

4.5 mm

Head type

Ornament head

Material

Steel

Surface

Flake zinc

Internal drive

AW40

Thread length (dowel thread)

50 mm

Safety screw including:
25 x
Sealing plugs

SEALPLG-F.SCR-AW/RW/SIT/TX40

Quantity: 25 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information