Safety screw
Steel zinc flake wood thread AW
SCR-PANHD-WO-AW40-(RUS)-10X105
Art.-no. 0265031105
EAN 4011231315326
Register now and access more than 125,000 products
For the secure attachment of protective screens, cellar grills and similar items.
Material:
Steel, Ruspert II coating
Head shape:
Decorative head with AW 40 drive and sealing plug
With wood screw thread similar to DIN 571
Ruspert-II coating:
- Highest corrosion resistance:
Salt spray test in accordance with DIN 50021: 1000 h
Kesternich test SFW 2.0 according to DIN 50018: 12 cycles
- Salt spray test comparison according to DIN 50021
Bit 1/4 AW 40 and sealing plugs are included in every package.
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 10 mm |
Length (l1) | 105 mm |
Head diameter (dk) | 19 mm |
Head height (k1) | 4.5 mm |
Internal drive | AW40 |
Material | Steel |
Surface | Flake zinc |
RoHS-compliant | Yes |
Thread length (thread for woodwork) | 63 mm |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
