Welcome to Würth Slowakia For trade customers only

Safety screw

SCR-PANHD-WO-AW40-(RUS)-7X40

Art.-no. 026503740

EAN 4011231315340

Price for selected packaging unit
Safety screw

Art.-no. 026503740

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Steel, Ruspert II-coated, wood screw thread

For the secure attachment of protective screens, cellar grills and similar items.



Material:


Steel, Ruspert II coating



Head shape:


Decorative head with AW 40 drive and sealing plug



With wood screw thread similar to DIN 571



Ruspert-II coating:


  • Highest corrosion resistance:

Salt spray test in accordance with DIN 50021: 1000 h


Kesternich test SFW 2.0 according to DIN 50018: 12 cycles


  • Salt spray test comparison according to DIN 50021
Notice

Bit 1/4 AW 40 and sealing plugs are included in every package.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

7 mm

Length (l1)

40 mm

Head diameter (dk)

17 mm

Head height (k1)

4.5 mm

Internal drive

AW40

Material

Steel

Surface

Flake zinc

RoHS-compliant

Yes

Thread length (thread for woodwork)

24 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information