Safety shoe S1
Safety shoe S1, others
LOWSHOE-UVEX-UVEX1-85128-S1-ESD-SZ44
Art.-no. 1931004468
EAN 4054458743084
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Black, Red |
Size | 44 |
Material of shoes upper | Hightech micro velour |
Safety category | S1 |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |