Welcome to Würth Slowakia For trade customers only

Safety shoe S1

Safety shoe S1, others
LOWSHOE-UVEX-UVEX1-85128-S1-ESD-SZ50

Art.-no. 1931004474

EAN 4054458743145

Price for selected packaging unit
Safety shoe S1

Art.-no. 1931004474

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Red

Size

50

Material of shoes upper

Hightech micro velour

Safety category

S1

Standards

ISO 20345

ISO

20345

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information