Safety shoe S1P
Safety shoe S1P, others
LOWSHOE-UVEX-OFFICE-95422-S1P-SRA-SZ42
Art.-no. 1931004103
EAN 4054458739421
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Black |
Size | 42 |
Material of shoes upper | Leather |
Safety category | S1P |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Steel |