Safety shoe S1P
Safety shoe S1P, others
LOWSHOE-UVEX-UVEX1-XTD-85142-S1P-SZ38
Art.-no.
1931007511
EAN 4046777137736
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Black, Lime green |
Size | 38 |
Material of shoes upper | Hightech micro velour |
Safety category | S1P |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |