Welcome to Würth Slowakia For trade customers only

Safety shoe S1P

Safety shoe S1P, others
LOWSHOE-UVEX-UVEX1-XTD-85142-S1P-SZ46

Art.-no. 1931007519
EAN 4046777137811

Price for selected packaging unit
Safety shoe S1P

Art.-no. 1931007519

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Lime green

Size

46

Material of shoes upper

Hightech micro velour

Safety category

S1P

Standards

ISO 20345

ISO

20345

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information