Safety shoe S1PL Uvex1 XTD 8514
Safety shoe S1PL Uvex1 XTD 8514
LOWSHOE-UVEX-UVEX1-XTD-85142-S1P-SZ37
Art.-no.
1931007510
EAN 4046777137729
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- 100 % metal-free Uvex xenova® protective toe cap - compact, anatomically shaped, thermally non-conductive
- Non-metallic, flexible penetration resistance
- Ergonomic PU outer sole with high slip resistance
- Side frames for ankle protection, stability and support
- Foamed polyurethane toe cap protects the upper material in the toe area
- Suitable for those with a chromium allergy due to the synthetic materials
- The sole materials are free from silicones, plasticisers and substances that impair paint wetting
- ESD-compliant with discharge resistance < 100 MΩ
- Suitable for orthopaedic inserts and modifications (Uvex medicare)
- Removable anti-static comfort footbed with moisture wicking and heel and forefoot cushioning
- Soft padded tongue and collar
- High wearing comfort due to new last and breathable, perforated materials
- Almost seam-free shaft construction made from high-tech microvelour to avoid pressure points
- Elasticated laces with quick stopper for individual adjustment
Product information
Datasheets(X)
Colour | Black, Lime green |
Size | 37 |
Material of shoes upper | Hightech micro velour |
Safety category | S1P |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |