Welcome to Würth Slowakia For trade customers only

Safety shoe S1PL Uvex1 XTD 8514

Safety shoe S1PL Uvex1 XTD 8514
LOWSHOE-UVEX-UVEX1-XTD-85142-S1P-SZ45

Art.-no. 1931007518
EAN 4046777137804

Price for selected packaging unit
Safety shoe S1PL Uvex1 XTD 8514

Art.-no. 1931007518

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • 100 % metal-free Uvex xenova® protective toe cap - compact, anatomically shaped, thermally non-conductive

  • Non-metallic, flexible penetration resistance

  • Ergonomic PU outer sole with high slip resistance

  • Side frames for ankle protection, stability and support

  • Foamed polyurethane toe cap protects the upper material in the toe area

  • Suitable for those with a chromium allergy due to the synthetic materials

  • The sole materials are free from silicones, plasticisers and substances that impair paint wetting

  • ESD-compliant with discharge resistance < 100 MΩ

  • Suitable for orthopaedic inserts and modifications (Uvex medicare)

  • Removable anti-static comfort footbed with moisture wicking and heel and forefoot cushioning

  • Soft padded tongue and collar

  • High wearing comfort due to new last and breathable, perforated materials

  • Almost seam-free shaft construction made from high-tech microvelour to avoid pressure points

  • Elasticated laces with quick stopper for individual adjustment
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Lime green

Size

45

Material of shoes upper

Hightech micro velour

Safety category

S1P

Standards

ISO 20345

ISO

20345

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information