Welcome to Würth Slowakia For trade customers only

Safety shoe S1PS EDUARDO

Safety shoe S1PS EDUARDO
SAFESH-S1PS-EDUARDO-SZ43

Art.-no. 5357748430

EAN 4099618301346

Price for selected packaging unit
Safety shoe S1PS EDUARDO

Art.-no. 5357748430

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black-red

Size

43

Material of shoes upper

Polyester

Safety category

S1PS

Standards

ISO 20345

ISO

20345

Foot width

Normal wide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information