Safety shoe S3 AZZURRO
Safety shoe S3 AZZURRO
SAFESH-S3-AZZURRO-LOW-SZ40
Register now and access more than 125,000 products
Colour | Black-red |
Size | 40 |
Material of shoes upper | Textile |
Safety category | S3 |
Standards | ISO 20347 |
ISO | 20347 |
Foot width | 10-12 (comfort width safety shoes) |
Material of protective toe cap | Composites (metal-free) |
Datasheets(X)