Safety shoe S3 MORPHEUS 2.0
Safety shoe S3 MORPHEUS 2.0
SAFESH-S3-MORPHEUS-2.0-SZ40
Register now and access more than 125,000 products
Colour | Black |
Size | 40 |
Material of shoes upper | Textile material with synthetic inserts |
Safety category | S3 |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Composites (metal-free) |
Datasheets(X)