Welcome to Würth Slowakia For trade customers only

Safety shoe S3 MORPHEUS 2.0

Safety shoe S3 MORPHEUS 2.0
SAFESH-S3-MORPHEUS-2.0-SZ42

Art.-no. 5357778420
EAN 4065746619721

Price for selected packaging unit
Safety shoe S3 MORPHEUS 2.0

Art.-no. 5357778420

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

42

Material of shoes upper

Textile material with synthetic inserts

Safety category

S3

Standards

ISO 20345

ISO

20345

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Composites (metal-free)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information