Safety shoe S3 MORPHEUS 2.0
Safety shoe S3 MORPHEUS 2.0
SAFESH-S3-MORPHEUS-2.0-SZ44
Art.-no.
5357778440
EAN 4065746619714
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Black |
Size | 44 |
Material of shoes upper | Textile material with synthetic inserts |
Safety category | S3 |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Composites (metal-free) |