Welcome to Würth Slowakia For trade customers only

Safety shoe S3 Mia

SAFESH-MIA LOW-S3-S.41

Art.-no. 5357158410

EAN 4062856405596

Price for selected packaging unit
Safety shoe S3 Mia

Art.-no. 5357158410

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Red

Size

41

Material of shoes upper

Leather

Safety category

S3

Standards

ISO 20345, EN 20345

ISO

20345

Foot width

10 (standard width safety shoes)

Material of protective toe cap

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information