Safety shoe S3 Mia
SAFESH-MIA LOW-S3-S.46
Art.-no. 5357158460
EAN 4062856405589
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Black, Red |
Size | 46 |
Material of shoes upper | Leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345 |
ISO | 20345 |
Foot width | 10 (standard width safety shoes) |
Material of protective toe cap | Steel |