Welcome to Würth Slowakia For trade customers only

Safety shoes

High safety boots S1PS EDUARDO
SAFEBOOT-S1PS-EDUARDO-SZ45

Art.-no. 5357484450
EAN 4099618301421
Price for selected packaging unit
Safety shoes

Art.-no. 5357484450

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black-red

Size

45

Material of shoes upper

Polyester

Safety category

S1PS

Standards

ISO 20345, SRC

ISO

20345

Other standard

SRC

Foot width

Normal wide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information