Safety shoes
SAFEBOOT-S1PS-EDUARDO-SZ46
Art.-no. 5357484460
EAN 4099618301360
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Black-red |
Size | 46 |
Material of shoes upper | Polyester |
Safety category | S1PS |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Foot width | Normal wide |