Welcome to Würth Slowakia For trade customers only

Safety square chain

SQUARCHN-DRSAFE-(ZN)-D10-L1500MM

Art.-no. 0688906829

EAN 4047376747876

Price for selected packaging unit
Safety square chain

Art.-no. 0688906829

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The square-link security chain provides effective protection against damage to paint
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the protection of gates, ladders, vehicles, double doors, outside restaurant areas (tables, chairs), and many other items.

Material of chain

Hardened steel

Surface

Zinc plated

Length

1500 mm

Link strength

9.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information