Safety swing hooks With wood screw thread, zinc-plated steel, blue passivated (A2K)
Steel zinc plated wood screw thread safety hook
SWNGHOK-SAFE-WO-(A2K)-10,6X150
Art.-no.
5067005001
EAN 4062856413041
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
In accordance with EN 71, these swing hooks are designed for use in pairs for children up to 14 years of age with a maximum body weight of 50 kg! These swing hooks are for domestic use only.
Product information
Datasheets(X)
CAD data (available after login)
Werkstoff | Steel |
Oberfläche | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | WOTHR10.6 |
Länge (l1) | 150 mm |
Hook diameter (d2) | 22 mm |
Thread length (lg) (lg) | 50 mm |
Anchor diameter | 14 mm |
Max. load-carrying capacity | 175 kg |
Shank diameter | 10.6 mm |