Safety swing hooks with 3 nuts
Steel zinc plated 3 nuts metric safety hook
SWNGHOK-SAFE-3NUT-(A2K)-M12X180
Art.-no. 5067005011
EAN 4062856413058
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With metric thread, zinc-plated steel, blue passivated (A2K)
Product information
Datasheets(X)
CAD data (available after login)
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 180 mm |
Hook diameter (d2) | 22 mm |
Thread length (lg) (lg) | 100 mm |
Max. load-carrying capacity | 175 kg |
Shank diameter | 10.6 mm |