Sagittarius jeans
Sagittarius jeans
WORK JEANS CORDURA SAGITTARIUS BLACK 44
Art.-no. M403362421
EAN 4251402773450
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Jeans made of an innovative stretch material that combines the comfort of cotton with the strength of CORDURA®, ensuring maximum freedom of movement.
- CORDURA® reinforcement (extremely abrasion-resistant) at high-wear locations
- 13 outer pockets, ruler pocket
- Concealed buttons to prevent scratches
- Reinforced, pre-shaped knee
- Knee pockets, certified to EN 14404
Product information
Datasheets(X)
Colour | Black |
Size | 44 |
Size FR/ES/PT/BE | 38 |
Material | 80% cotton, 17% polyamide, 3% elastane |
Fabric weight per m2 | 350 g |
Standards | EN 14404 |
EN standard | 14404 |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean |
Confection size UK | 30 |