Welcome to Würth Slowakia For trade customers only

Sample case 11 pieces in system case 8.4.3 for insect protection

SAMPLECASE-F.INSPROT-SYSKO-12PCS

Art.-no. 5964068740

EAN 4056807456928

Price for selected packaging unit
Sample case 11 pieces in system case 8.4.3 for insect protection

Art.-no. 5964068740

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Scope of delivery:



  • 1 x window clamping frame FSR 25/2

  • 1 x window clamping frame FSR 33/1

  • 1 x window clamping frame FSR 37/1

  • 1 x swing door frame PT 60/1

  • 1 x hinge door frame TDR 20/2

  • 1 x sliding door frame STR 16/1

  • 1 x cellar shaft cover KSA 09

  • 1 x sample aluminium corner joint
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Sample case 11 pieces in system case 8.4.3 for insect protection including:
1 x
Mesh compartments for insect protection

ELMNT-INSECTPROTECTION-GAUZESAMPLES

Description:
100 x 100 mm
Quantity: 1 x
1 x
Coloured compartments for insect protection

ELMNT-INSECTPROTECTION-COLOURSAMPLES

Description:
Length: 100 mm
Quantity: 1 x
1 x
RAL colour chart

COLCARD-RAL

Description:
Length: 20 cm
The gloss paint surface makes it easier to choose a colour
Quantity: 1 x
1 x
System case 8.4.3

SYSCASE-8.4.3

Description:
ABS 462.5 x 335 x 162 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information