Welcome to Würth Slowakia For trade customers only

Sanding Blade Roller

Flap sanding roller
SNDROLL-FLP-G120-100X100MM

Art.-no. 0672900120

EAN 4011231553568

Price for selected packaging unit
Sanding Blade Roller

Art.-no. 0672900120

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With 6 mm wedge taper and size 19 hole for surface sanding machines.
  • Medium hardness

  • Synthetic corundum

  • Synthetic resin-bound sanding discs

  • Circumferential speed: Specified by the machine used, but no more than approx. 30 m/s = 3,700 rpm
Notice

General working instructions: At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one.


Use tools with a low contact pressure; high contact pressure leads to premature wear.


With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.


Attention: Pay attention to the running direction! Tools are only suitable for clockwise rotation.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Materials to be processed: Forged steel, malleable cast iron, grey cast iron, carbon steel, deep-drawn steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, wood.


For preliminary grinding and powerful structuring. Eliminates scratches, rust, old paint scale, burrs.


Even deep scratches on stainless steel can be eliminated with 40 grain.

Diameter x width x drill hole

100 x 100 x 19 mm

Design

With wedge taper 6 mm

Grid size

120

Max. circumferential speed

30 m/s

Material of abrasive medium

Normal corundum

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information