Sanding belt CERALINE For stationary contact grinding machines
SNDBL-CLTH-CERALINE-G60-75X2000MM
Art.-no. 0672975006
EAN 4062856515523
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Extremely high and very fast removal rate with cool grinding.
- Very long service life and low contact pressure
- High-performance sanding grain and active grinding top layer
Notice
- Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.
- Free from iron, chlorine and sulphur (≤0.1%)
Product information
Datasheets(X)
Application area
For stainless steel, rust, acid and heat-resistant steels (high-alloyed), steel and aluminium.
Width x length | 75 mm x 2000 mm |
Grid size | K60 |
Material of abrasive medium | Ceramic grain |
Backing material | Y-polyester |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!