Sanding belt for tube belt sander
Sanding belt for tube belt sander
SNDBL-CLTH-CBN-G280-35X650MM
Art.-no. 0673508028
EAN 4050382617408
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For sanding, polishing (finish sanding) and removing rolling skin
Trizact® sanding belt
Design: Aluminium oxide
Semi-flexible X-backing
Highly adaptable: Uniform surface quality for profiled workpieces
Uniform grain structure in a three-dimensional pyramid structure
Aggressive sanding, low roughness depth, significantly longer service life, extremely fine grinding finish.
Grinding additives
Lower sanding temperature: Very cool grinding, no material discolouration
Notice
Trizact®: Brand name of 3M
Product information
Datasheets(X)
Width x length | 35 mm x 650 mm |
Design | A65 |
Grid size | 280 |
Suitable machines | Würth RBS 650 |
Material of abrasive medium | Aluminium oxide |
Backing material | Semi-flexible X-base |