Sanding belt for tube belt sander
SNDBL-WOVN-CBN-G120-40X760
Art.-no. 0673506012
EAN 4049557398242
Register now and access more than 125,000 products
Trizact® sanding belt
Design: Aluminium oxide
Semi-flexible X-backing
Highly adaptable: Uniform surface quality for profiled workpieces
Uniform grain structure in a three-dimensional pyramid structure
Aggressive sanding, low roughness depth, significantly longer service life, extremely fine grinding finish.
Grinding additives
Lower sanding temperature: Very cool grinding, no material discolouration
Trizact®: Brand name of 3M
Datasheets(X)
Width x length | 40 mm x 760 mm |
Design | A160 |
Grid size | 120 |
Suitable machines | Flex LRP 1503 VRA |
Material of abrasive medium | Aluminium oxide |
Backing material | Semi-flexible X-base |