Welcome to Würth Slowakia For trade customers only

Sanding belt for tube belt sander

SNDBL-WOVN-CBN-G220-30X533

Art.-no. 0673502022

EAN 4049557397795

Price for selected packaging unit
Sanding belt for tube belt sander

Art.-no. 0673502022

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For sanding, polishing (finish sanding) and removing rolling skin

Trizact® sanding belt



Design: Aluminium oxide



Semi-flexible X-backing


Highly adaptable: Uniform surface quality for profiled workpieces



Uniform grain structure in a three-dimensional pyramid structure


Aggressive sanding, low roughness depth, significantly longer service life, extremely fine grinding finish.



Grinding additives


Lower sanding temperature: Very cool grinding, no material discolouration

Notice

Trizact®: Brand name of 3M

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x length

30 mm x 533 mm

Design

A100

Grid size

220

Suitable machines

Rüggeberg UBS 5/70 Si-R, Suhner UTC 7-R

Material of abrasive medium

Aluminium oxide

Backing material

Semi-flexible X-base

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information