Sanding belt for tube belt sander
SNDBL-WOVN-CBN-G400-40X618
Art.-no. 0673504040
EAN 4049557398112
Register now and access more than 125,000 products
Trizact® sanding belt
Design: Aluminium oxide
Semi-flexible X-backing
Highly adaptable: Uniform surface quality for profiled workpieces
Uniform grain structure in a three-dimensional pyramid structure
Aggressive sanding, low roughness depth, significantly longer service life, extremely fine grinding finish.
Grinding additives
Lower sanding temperature: Very cool grinding, no material discolouration
Trizact®: Brand name of 3M
Datasheets(X)
Width x length | 40 mm x 618 mm |
Design | A45 |
Grid size | 400 |
Suitable machines | Flex LBR 1506 VRA |
Material of abrasive medium | Aluminium oxide |
Backing material | Semi-flexible X-base |