Sanding belts, zirconia alumina for stationary contact grinding machines
Sanding belt Zirconia alumina stat. con. gr. mach.
SNDBL-WOVN-ZC-G40-100X2000MM
Register now and access more than 125,000 products
Robust polyester fabric
High tear resistance
Full synthetic resin bond
Long service life
Open, double zirconium alumina scattering (electrostatic)
High, aggressive cutting capacity, cool grinding and self-sharpening effect even under medium loads.
Datasheets(X)
Deburring of cast, forged and punched parts, round grinding of rods and pipes, planar grinding of square material and grinding off of welding seams.
Materials to be processed: Corrosion-resistant and highly heat-resistant steels (stainless steel), carbon steels, forged steel, non-ferrous metals, chrome and nickel alloys and grey cast iron.
Width x length | 100 mm x 2000 mm |
Grid size | 40 |
Material of abrasive medium | Zirconium conrundum |