Welcome to Würth Slowakia For trade customers only

Sanding belts, zirconia alumina for stationary contact grinding machines

Sanding belt Zirconia alumina stat. con. gr. mach.
SNDBL-WOVN-ZC-G80-150X2000MM

Art.-no. 067271580
EAN 4038898472599

Price for selected packaging unit
Sanding belts, zirconia alumina for stationary contact grinding machines

Art.-no. 067271580

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust polyester fabric


High tear resistance



Full synthetic resin bond


Long service life



Open, double zirconium alumina scattering (electrostatic)


High, aggressive cutting capacity, cool grinding and self-sharpening effect even under medium loads.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Deburring of cast, forged and punched parts, round grinding of rods and pipes, planar grinding of square material and grinding off of welding seams.


Materials to be processed: Corrosion-resistant and highly heat-resistant steels (stainless steel), carbon steels, forged steel, non-ferrous metals, chrome and nickel alloys and grey cast iron.

Width x length

150 mm x 2000 mm

Grid size

80

Material of abrasive medium

Zirconium conrundum

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information