Sanding disc Useit Superpad vehicle
DSPAP-USEIT-P-CAR-P220-D50MM
Art.-no. 0581300220
EAN 4046778816562
Register now and access more than 125,000 products
Sanding disc perforated over entire surface
- The sanding dust is extracted completely from the entire surface.
- No clogging, high sanding performance, long service life, even grinding finish, high removal rate.
Dust- and shadow-free working
Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives
Time and cost savings.
In contrast to conventional perforated abrasives, the hole pattern of the Useit Superpad P Vehicle has been optimised for the material and the amount of dust produced.
No clogging of the sanding disc
The Useit® Superpad P Vehicle is universally suitable for use with any backing pad (regardless of holes) - with or without dust extraction.
Foam insulation
Pressure-compensating
The spot pressure on the surface is reduced by the foam insulation.
The danger of sanding through on edges, beads and curves is reduced to a minimum.
The following factors can affect the sanding result:
- 1. The condition of the surface (type of filler, spraying pattern, degree of drying through).
- 2. The processor (sanding pressure, feed, sanding technique).
- 3. The backing pad (design, e.g. shape and hardness).
- 4. The sanding tool (rotation speed, drive, stroke, extraction etc.).
Datasheets(X)
Form | Washer |
Diameter (Ø) | 50 mm |
Grid size | 220 |
Hole pattern | Multiple perforations |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide |