Welcome to Würth Slowakia For trade customers only

Sanding disc Useit Superpad vehicle

DSPAP-USEIT-P-CAR-P500-D50MM

Art.-no. 0581300500

EAN 4046778816692

Price for selected packaging unit
Sanding disc Useit Superpad vehicle

Art.-no. 0581300500

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The perforated sanding disc for filler and filler compounds, HS top-coat paints and water-based paints, as well as plastics and composite fibre materials (e.g. GFRP).

Sanding disc perforated over entire surface


  • The sanding dust is extracted completely from the entire surface.

  • No clogging, high sanding performance, long service life, even grinding finish, high removal rate.


Dust- and shadow-free working


Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives



Time and cost savings.


In contrast to conventional perforated abrasives, the hole pattern of the Useit Superpad P Vehicle has been optimised for the material and the amount of dust produced.



No clogging of the sanding disc


The Useit® Superpad P Vehicle is universally suitable for use with any backing pad (regardless of holes) - with or without dust extraction.



Foam insulation


Pressure-compensating


The spot pressure on the surface is reduced by the foam insulation.



The danger of sanding through on edges, beads and curves is reduced to a minimum.

Notice

The following factors can affect the sanding result:


  • 1. The condition of the surface (type of filler, spraying pattern, degree of drying through).

  • 2. The processor (sanding pressure, feed, sanding technique).

  • 3. The backing pad (design, e.g. shape and hardness).

  • 4. The sanding tool (rotation speed, drive, stroke, extraction etc.).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

Washer

Diameter (Ø)

50 mm

Grid size

500

Hole pattern

Multiple perforations

Adhesive system

Hook and loop

Material of abrasive medium

Aluminium oxide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information