Welcome to Würth Slowakia For trade customers only

Sanding disc film Klingspor FP 77 K T-ACT

Sanding disc FP 77 K T-ACT Klingspor
DISC-KLINGSPOR-353135-D150-G500

Art.-no. 1971010263

EAN 5907560219376

Price for selected packaging unit
Sanding disc film Klingspor FP 77 K T-ACT

Art.-no. 1971010263

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Increased service life due to the innovative surface coating, which prevents the adhesion of paint and dust particles
  • New high-performance disc with optimised clogging behaviour

  • For finish sanding, a highly flexible and completely flat film backing is used in the fine grain range 240-2000 for the highest surface quality
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

150 mm

Grid size

500

Adhesive system

Hook and loop

Hole pattern

15-hole

Material of abrasive medium

Corundum

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information