Welcome to Würth Slowakia For trade customers only

Sandpaper disc Klingspor PS 22 K

Sandpaper disc Klingspor PS 22 K
PAPSNDD-KLINGSPOR-89488-D125-G60

Art.-no. 1971010458

EAN 4014855028474

Price for selected packaging unit
Sandpaper disc Klingspor PS 22 K

Art.-no. 1971010458

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Resilient and durable universal abrasive for wood and metal with a tear-resistant paper backing

The sanding disc has a hook-and-loop backing and is characterised by a high degree of reliability and durability. A high-quality velour is glued to the paper backing (E-paper) using synthetic resin. Even at high contact pressures, the velour remains firmly connected to the sanding disc. Secure, confident and reliable working is also possible at high process temperatures.


The sanding disc is suitable for use on hand-held machines and always delivers a homogeneous grinding finish. The semi-open scattering prevents early clogging when processing wood. The high grain adhesion created by a synthetic resin bond of the grain on the backing proves to be a real advantage in metalworking.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

Washer

Diameter (Ø)

125 mm

Grid size

60

Hole pattern

8-hole

Adhesive system

Hook and loop

Material of abrasive medium

Corundum

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information