Welcome to Würth Slowakia For trade customers only

Sandpaper roll Useit® Superpad wood

DSPAP-USEIT-ROLL-P-P100-W115MM-L18M

Art.-no. 0581230100

EAN 4046778387277

Price for selected packaging unit
Sandpaper roll Useit® Superpad wood

Art.-no. 0581230100

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The perforated sanding roll for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).

The sanding dust is vacuumed away completely from the entire surface


  • No clogging, high sanding performance, long service life, uniform grinding finish

  • Dust and shadow-free operation


Saves time and money


Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives



No clogging of abrasive


Hole pattern optimised for material and amount of dust produced.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The Würth Superpad for wood is universally suitable with or without dust extraction.

Form

Roll

Width x length

115 mm x 18 m

Grid size

100

Backing material

D-weight paper

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information