Sandpaper strip Useit® Superpad vehicle
Vehicle sandpaper strip Useit Superpad
DSPAP-USEIT-P-CAR-P120-70X120MM
Art.-no. 0581310120
EAN 4047376612129
Register now and access more than 125,000 products
Sanding strip perforated over entire surface
- The sanding dust is vacuumed away completely from the entire surface.
- No clogging, high sanding performance, long service life, uniform grinding finish, high removal rate.
Dust and shade-free operation
Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives
Saves time and money.
In contrast to conventional perforated abrasives, the hole pattern of the Useit® Superpad P Vehicle was optimised for the material and the amount of dust produced.
No clogging of the sanding disc
The Useit Superpad P for vehicles is universally suitable for use with any sanding plate (regardless of holes) – with or without dust extraction.
Foam insulation
- Pressure equalising
- The spot pressure on the surface is reduced by the foam insulation.
The danger of sanding through on edges, beads and curves is reduced to a minimum
The following factors can affect the sanding results:
- 1. The condition of the surface (type of filler, spraying pattern, degree of drying through).
- 2. The processor (sanding pressure, feed rate, sanding technique).
- 3. The sanding plate (design, e.g. shape and hardness).
- 4. The processing machine (rotation speed, drive, stroke, suction etc.).
Datasheets(X)
![]() | |
Form | Strip |
Width x length | 70 mm x 120 mm |
Hole pattern | Multiple perforations |
Grid size | 120 |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide |
