Sandpaper strip Useit® Superpad wood
Wood sandpaper strip Useit Superpad
DSPAP-USEIT-P-P220-81X133MM
Art.-no. 0581212220
EAN 4046778302454
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
The perforated sanding strip for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
The sanding dust is vacuumed away completely from the entire surface
- No clogging, high sanding performance, long service life, uniform grinding finish
- Dust and shadow-free operation
Saves time and money
Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives
No clogging of sanding strip
Hole pattern optimised for material and amount of dust produced.
Product information
Datasheets(X)
Application area
The Würth Superpad for wood is universally suitable with or without dust extraction.
Form | Strip |
Width x length | 81 mm x 133 mm |
Hole pattern | Multiple perforations |
Grid size | 220 |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide |